

€2.91/ pieceexcl. VAT
€3.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.91 | - |
10+ | €2.22 | 23.53% |
25+ | €1.65 | 43.14% |
50+ | €1.33 | 54.25% |
100+ | €1.12 | 61.44% |
200+ | €1.03 | 64.71% |
500+ | €0.87 | 69.93% |
1000+ | €0.74 | 74.51% |
2500+ | €0.65 | 77.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | MTI |
Shaft diameter | 3/4 in |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |