

€2.85/ pieceexcl. VAT
€3.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.85 | - |
10+ | €2.17 | 24.00% |
25+ | €1.58 | 44.67% |
50+ | €1.27 | 55.33% |
100+ | €1.05 | 63.33% |
200+ | €0.95 | 66.67% |
500+ | €0.84 | 70.67% |
1000+ | €0.70 | 75.33% |
2500+ | €0.63 | 78.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | MTI |
Shaft diameter | 5/8 in |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |