IGUS

IGUS Thrust slide washer iglidur® M250/iglidur® M250 Maintenance-free MTI-08

  • ERIKS:13570192
Image 1
Iglidur® M250 Imperial Thrust Washer Type T. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.47/ pieceexcl. VAT

€2.99incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.47

-

10+

€1.79

27.69%

25+

€1.20

51.54%

50+

€0.87

64.62%

100+

€0.67

73.08%

200+

€0.61

75.38%

500+

€0.55

77.69%

1000+

€0.42

83.08%

2500+

€0.38

84.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
MTI
Shaft diameter
1/2 in
Maintenance
Maintenance-free
Material outer sheath
iglidur® M250
Tread material
iglidur® M250