

€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
10+ | €3.99 | 13.93% |
25+ | €3.44 | 25.82% |
50+ | €3.14 | 32.38% |
100+ | €2.89 | 37.70% |
200+ | €2.72 | 41.39% |
500+ | €2.41 | 47.95% |
1000+ | €1.94 | 58.20% |
2500+ | €1.71 | 63.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 30 mm |
Outer Diameter | 39 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |