

€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.64 | 37.44% |
25+ | €3.15 | 57.44% |
50+ | €2.43 | 67.18% |
100+ | €2.07 | 72.05% |
200+ | €1.77 | 76.15% |
500+ | €1.62 | 78.21% |
1000+ | €1.44 | 80.51% |
2500+ | €1.39 | 81.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 26 mm |
Outer Diameter | 44 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |