IGUS

IGUS Thrust slide washer iglidur® J/iglidur® J Maintenance-free JTM-1420-015

  • ERIKS:13570176
Image 1
Save to list

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.02

-

10+

€3.55

41.01%

25+

€2.24

62.78%

50+

€1.63

72.87%

100+

€1.33

77.92%

200+

€1.14

81.07%

500+

€1.03

82.97%

1000+

€0.91

84.86%

2500+

€0.86

85.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
JTM
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® J
Tread material
iglidur® J