

€31.39/ pieceexcl. VAT
€37.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.39 | - |
10+ | €28.46 | 9.32% |
25+ | €26.37 | 15.98% |
50+ | €25.23 | 19.61% |
100+ | €24.43 | 22.15% |
200+ | €22.25 | 29.12% |
500+ | €19.93 | 36.50% |
1000+ | €17.75 | 43.46% |
2500+ | €15.28 | 51.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 139 mm |
Outer Diameter | 188 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |