

€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.33 | 41.67% |
25+ | €2.07 | 63.67% |
50+ | €1.46 | 74.33% |
100+ | €1.16 | 79.67% |
200+ | €0.97 | 83.00% |
500+ | €0.91 | 84.00% |
1000+ | €0.80 | 86.00% |
2500+ | €0.74 | 87.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |