

€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.19 | - |
10+ | €3.19 | 48.47% |
25+ | €1.94 | 68.71% |
50+ | €1.39 | 77.61% |
100+ | €1.14 | 81.60% |
200+ | €1.03 | 83.44% |
500+ | €0.87 | 85.89% |
1000+ | €0.72 | 88.34% |
2500+ | €0.67 | 89.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |