

€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €3.00 | 43.37% |
25+ | €1.81 | 65.95% |
50+ | €1.22 | 77.06% |
100+ | €0.93 | 82.44% |
200+ | €0.80 | 84.95% |
500+ | €0.72 | 86.38% |
1000+ | €0.65 | 87.81% |
2500+ | €0.63 | 88.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |