

€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €3.23 | 29.46% |
25+ | €2.11 | 53.94% |
50+ | €1.48 | 67.63% |
100+ | €1.05 | 77.18% |
200+ | €0.95 | 79.25% |
500+ | €0.76 | 83.40% |
1000+ | €0.65 | 85.89% |
2500+ | €0.63 | 86.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 6 mm |
Outer Diameter | 15 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |