

€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.91 | 43.54% |
25+ | €1.71 | 66.79% |
50+ | €1.16 | 77.49% |
100+ | €0.86 | 83.39% |
200+ | €0.72 | 85.98% |
500+ | €0.68 | 86.72% |
1000+ | €0.61 | 88.19% |
2500+ | €0.59 | 88.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 5 mm |
Outer Diameter | 12 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |