
€28.67/ pieceexcl. VAT
€34.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.67 | - |
10+ | €24.57 | 14.31% |
25+ | €22.10 | 22.93% |
50+ | €20.46 | 28.63% |
100+ | €18.03 | 37.11% |
200+ | €16.40 | 42.81% |
500+ | €15.24 | 46.85% |
1000+ | €13.57 | 52.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JATM |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 7 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |