IGUS

IGUS Thrust slide washer iglidur® GLW/iglidur® GLW Maintenance-free GLWTM-2036-015

  • ERIKS:13570163
Image 1
Save to list

€2.51/ pieceexcl. VAT

€3.04incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.51

-

10+

€1.82

27.27%

25+

€1.27

49.24%

50+

€0.97

61.36%

100+

€0.74

70.45%

200+

€0.68

72.73%

500+

€0.61

75.76%

1000+

€0.49

80.30%

2500+

€0.42

83.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GLWTM
Shaft diameter
20 mm
Outer Diameter
36 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® GLW
Tread material
iglidur® GLW