

€13.93/ pieceexcl. VAT
€16.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.93 | - |
10+ | €9.61 | 30.97% |
25+ | €7.30 | 47.61% |
50+ | €6.06 | 56.48% |
100+ | €5.57 | 60.03% |
200+ | €5.32 | 61.80% |
500+ | €4.85 | 65.21% |
1000+ | €4.43 | 68.21% |
2500+ | €3.97 | 71.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 80 mm |
Outer Diameter | 114 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |