

€19.72/ pieceexcl. VAT
€23.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.72 | - |
10+ | €14.10 | 28.52% |
25+ | €11.00 | 44.22% |
50+ | €9.35 | 52.60% |
100+ | €8.66 | 56.07% |
200+ | €7.03 | 64.35% |
500+ | €5.42 | 72.54% |
1000+ | €4.09 | 79.29% |
2500+ | €3.80 | 80.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 78 mm |
Outer Diameter | 114 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |