IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-6881-020

  • ERIKS:13570154
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€11.44/ pieceexcl. VAT

€13.84incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.44

-

10+

€7.71

32.56%

25+

€5.70

50.17%

50+

€4.67

59.14%

100+

€4.22

63.12%

200+

€3.99

65.12%

500+

€3.46

69.77%

1000+

€2.81

75.42%

2500+

€2.47

78.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
68 mm
Outer Diameter
81 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G