

€11.48/ pieceexcl. VAT
€13.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.48 | - |
10+ | €7.77 | 32.28% |
25+ | €5.72 | 50.17% |
50+ | €4.71 | 58.94% |
100+ | €4.24 | 63.08% |
200+ | €4.01 | 65.07% |
500+ | €3.46 | 69.87% |
1000+ | €2.83 | 75.33% |
2500+ | €2.49 | 78.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 62 mm |
Outer Diameter | 90 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |