

€11.02/ pieceexcl. VAT
€13.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.02 | - |
10+ | €7.28 | 33.97% |
25+ | €5.28 | 52.07% |
50+ | €4.24 | 61.55% |
100+ | €4.01 | 63.62% |
200+ | €3.46 | 68.62% |
500+ | €2.83 | 74.31% |
1000+ | €2.49 | 77.41% |
2500+ | €2.45 | 77.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 62 mm |
Outer Diameter | 90 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |