

€12.62/ pieceexcl. VAT
€15.27incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.62 | - |
10+ | €8.32 | 34.04% |
25+ | €6.04 | 52.11% |
50+ | €4.86 | 61.45% |
100+ | €4.58 | 63.70% |
200+ | €3.97 | 68.52% |
500+ | €3.25 | 74.25% |
1000+ | €2.83 | 77.56% |
2500+ | €2.79 | 77.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 62 mm |
Outer Diameter | 78 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |