IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-5278-020

  • ERIKS:13420072
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.15

-

10+

€7.51

32.71%

25+

€5.55

50.26%

50+

€4.52

59.45%

100+

€4.07

63.54%

200+

€3.82

65.76%

500+

€3.29

70.53%

1000+

€2.62

76.49%

2500+

€2.32

79.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
52 mm
Outer Diameter
78 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G