IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-4874-020

  • ERIKS:13570151
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€10.66/ pieceexcl. VAT

€12.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.66

-

10+

€7.11

33.33%

25+

€5.21

51.16%

50+

€4.22

60.43%

100+

€3.82

64.17%

200+

€3.55

66.67%

500+

€3.08

71.12%

1000+

€2.34

78.07%

2500+

€2.17

79.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
48 mm
Outer Diameter
74 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G
d1
48 mm
d2
74 mm
d4
61 mm
d5
4 mm
d6
74 mm
h
1.5 mm
S
2 mm