

€8.82/ pieceexcl. VAT
€10.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.82 | - |
10+ | €5.78 | 34.48% |
25+ | €4.12 | 53.23% |
50+ | €3.25 | 63.15% |
100+ | €2.87 | 67.46% |
200+ | €2.74 | 68.97% |
500+ | €2.41 | 72.63% |
1000+ | €2.00 | 77.37% |
2500+ | €1.86 | 78.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 48 mm |
Outer Diameter | 60 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |