

€8.57/ pieceexcl. VAT
€10.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.57 | - |
10+ | €5.49 | 35.92% |
25+ | €3.88 | 54.77% |
50+ | €3.08 | 64.08% |
100+ | €2.66 | 68.96% |
200+ | €2.51 | 70.73% |
500+ | €2.15 | 74.94% |
1000+ | €1.71 | 80.04% |
2500+ | €1.52 | 82.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 42 mm |
Outer Diameter | 66 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 42 mm |
d2 | 66 mm |
d4 | 54 mm |
d5 | 4 mm |
d6 | 66 mm |
h | 1 mm |
S | 1.5 mm |