

€9.46/ pieceexcl. VAT
€11.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.46 | - |
10+ | €6.08 | 35.74% |
25+ | €4.28 | 54.82% |
50+ | €3.36 | 64.46% |
100+ | €2.93 | 69.08% |
200+ | €2.77 | 70.68% |
500+ | €2.38 | 74.90% |
1000+ | €1.88 | 80.12% |
2500+ | €1.67 | 82.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 40 mm |
Outer Diameter | 60 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |