

€7.28/ pieceexcl. VAT
€8.81incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.28 | - |
10+ | €4.54 | 37.60% |
25+ | €3.08 | 57.70% |
50+ | €2.34 | 67.89% |
100+ | €2.00 | 72.58% |
200+ | €1.84 | 74.67% |
500+ | €1.58 | 78.33% |
1000+ | €1.31 | 81.98% |
2500+ | €1.14 | 84.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 32 mm |
Outer Diameter | 54 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 32 mm |
d2 | 54 mm |
d4 | 43 mm |
d5 | 4 mm |
d6 | 54 mm |
h | 1 mm |
S | 1.5 mm |