

€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €4.22 | 38.67% |
25+ | €2.81 | 59.12% |
50+ | €2.13 | 69.06% |
100+ | €1.81 | 73.76% |
200+ | €1.63 | 76.24% |
500+ | €1.41 | 79.56% |
1000+ | €1.18 | 82.87% |
2500+ | €0.99 | 85.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 28 mm |
Outer Diameter | 48 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |