IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-2835-005

  • ERIKS:13570145
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.87

43.66%

25+

€1.65

67.54%

50+

€1.14

77.61%

100+

€0.84

83.58%

200+

€0.74

85.45%

500+

€0.65

87.31%

1000+

€0.59

88.43%

2500+

€0.46

91.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
28 mm
Outer Diameter
35 mm
Width
0.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G