IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-2644-015

  • ERIKS:13570144
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€6.63/ pieceexcl. VAT

€8.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.63

-

10+

€4.03

39.26%

25+

€2.62

60.46%

50+

€1.98

70.20%

100+

€1.63

75.36%

200+

€1.52

77.08%

500+

€1.31

80.23%

1000+

€1.08

83.67%

2500+

€0.93

85.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
26 mm
Outer Diameter
44 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G