IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-2230-015

  • ERIKS:13570141
Image 1
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€2.91

42.70%

25+

€1.79

64.79%

50+

€1.27

74.91%

100+

€0.97

80.90%

200+

€0.87

82.77%

500+

€0.76

85.02%

1000+

€0.65

87.27%

2500+

€0.57

88.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
22 mm
Outer Diameter
30 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G