

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.21 | 42.32% |
25+ | €1.94 | 65.19% |
50+ | €1.37 | 75.43% |
100+ | €1.06 | 80.89% |
200+ | €0.97 | 82.59% |
500+ | €0.84 | 84.98% |
1000+ | €0.70 | 87.37% |
2500+ | €0.61 | 89.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 20 mm |
d2 | 36 mm |
d4 | 28 mm |
d5 | 3 mm |
d6 | 36 mm |
h | 1 mm |
S | 1.5 mm |