

€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.83 | 43.77% |
25+ | €1.63 | 67.55% |
50+ | €1.08 | 78.49% |
100+ | €0.82 | 83.77% |
200+ | €0.72 | 85.66% |
500+ | €0.63 | 87.55% |
1000+ | €0.57 | 88.68% |
2500+ | €0.44 | 91.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 16 mm |
Outer Diameter | 30 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |