

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €2.91 | 43.96% |
25+ | €1.65 | 68.13% |
50+ | €1.12 | 78.39% |
100+ | €0.76 | 85.35% |
200+ | €0.70 | 86.45% |
500+ | €0.61 | 88.28% |
1000+ | €0.55 | 89.38% |
2500+ | €0.42 | 91.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 16 mm |
Outer Diameter | 28 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |