IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-1524-0275

  • ERIKS:13570137
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

10+

€3.61

40.81%

25+

€2.28

62.62%

50+

€1.67

72.59%

100+

€1.37

77.57%

200+

€1.27

79.13%

500+

€1.08

82.24%

1000+

€0.84

86.29%

2500+

€0.76

87.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
15 mm
Outer Diameter
24 mm
Width
2.8 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G