IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-1420-015

  • ERIKS:13570131
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.85

-

10+

€2.66

45.10%

25+

€1.50

69.02%

50+

€0.97

80.00%

100+

€0.70

85.49%

200+

€0.61

87.45%

500+

€0.46

90.59%

1000+

€0.44

90.98%

2500+

€0.40

91.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G