

€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.83 | - |
10+ | €2.64 | 45.28% |
25+ | €1.50 | 68.90% |
50+ | €0.97 | 79.92% |
100+ | €0.68 | 85.83% |
200+ | €0.63 | 87.01% |
500+ | €0.55 | 88.58% |
1000+ | €0.46 | 90.55% |
2500+ | €0.38 | 92.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |