

€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €2.72 | 45.63% |
25+ | €1.50 | 69.96% |
50+ | €0.95 | 80.99% |
100+ | €0.65 | 87.07% |
200+ | €0.57 | 88.59% |
500+ | €0.51 | 89.73% |
1000+ | €0.40 | 92.02% |
2500+ | €0.32 | 93.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 11 mm |
Outer Diameter | 27 mm |
Width | 0.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |