

€2.41/ pieceexcl. VAT
€2.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.41 | - |
10+ | €1.71 | 29.13% |
25+ | €1.14 | 52.76% |
50+ | €0.80 | 66.93% |
100+ | €0.65 | 73.23% |
200+ | €0.57 | 76.38% |
500+ | €0.49 | 79.53% |
1000+ | €0.44 | 81.89% |
2500+ | €0.42 | 82.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 11 mm |
Outer Diameter | 15 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |