IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-1018-020

  • ERIKS:13570123
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.86/ pieceexcl. VAT

€5.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.86

-

10+

€2.72

44.14%

25+

€1.52

68.75%

50+

€0.99

79.69%

100+

€0.70

85.55%

200+

€0.65

86.72%

500+

€0.57

88.28%

1000+

€0.46

90.62%

2500+

€0.40

91.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
10 mm
Outer Diameter
18 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G