

€4.33/ pieceexcl. VAT
€5.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.33 | - |
10+ | €2.34 | 46.05% |
25+ | €1.31 | 69.74% |
50+ | €0.82 | 81.14% |
100+ | €0.57 | 86.84% |
200+ | €0.49 | 88.60% |
500+ | €0.44 | 89.91% |
1000+ | €0.36 | 91.67% |
2500+ | €0.28 | 93.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 0.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |