

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.81 | 43.30% |
25+ | €1.65 | 66.67% |
50+ | €1.16 | 76.63% |
100+ | €0.86 | 82.76% |
200+ | €0.68 | 86.21% |
500+ | €0.57 | 88.51% |
1000+ | €0.46 | 90.80% |
2500+ | €0.38 | 92.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 8 mm |
Outer Diameter | 25 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |