IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-0815-015

  • ERIKS:13570114
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€2.60

45.20%

25+

€1.46

69.20%

50+

€0.93

80.40%

100+

€0.67

86.00%

200+

€0.61

87.20%

500+

€0.51

89.20%

1000+

€0.38

92.00%

2500+

€0.30

93.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
8 mm
Outer Diameter
15 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G