

€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.73 | - |
10+ | €2.58 | 45.38% |
25+ | €1.44 | 69.48% |
50+ | €0.93 | 80.32% |
100+ | €0.65 | 86.35% |
200+ | €0.59 | 87.55% |
500+ | €0.49 | 89.56% |
1000+ | €0.44 | 90.76% |
2500+ | €0.36 | 92.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 0.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 8 mm |
d2 | 15 mm |
d4 | 0.5 mm |
d6 | 15 mm |
h | 0.2 mm |
S | 0.5 mm |