

€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €2.53 | 45.71% |
25+ | €1.39 | 70.20% |
50+ | €0.87 | 81.22% |
100+ | €0.61 | 86.94% |
200+ | €0.55 | 88.16% |
500+ | €0.46 | 90.20% |
1000+ | €0.38 | 91.84% |
2500+ | €0.30 | 93.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 6 mm |
Outer Diameter | 15 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 6 mm |
d2 | 15 mm |
d4 | 1.5 mm |
d6 | 15 mm |
h | 1 mm |
S | 1.5 mm |