IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-0611-010

  • ERIKS:13570106
Image 1
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.66

-

10+

€2.53

45.71%

25+

€1.39

70.20%

50+

€0.87

81.22%

100+

€0.61

86.94%

200+

€0.55

88.16%

500+

€0.46

90.20%

1000+

€0.38

91.84%

2500+

€0.30

93.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
6 mm
Outer Diameter
11 mm
Width
1 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G