IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-0509-006

  • ERIKS:13570105
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€2.41/ pieceexcl. VAT

€2.92incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.41

-

10+

€1.71

29.13%

25+

€1.14

52.76%

50+

€0.82

66.14%

100+

€0.61

74.80%

200+

€0.46

81.10%

500+

€0.38

84.25%

1000+

€0.32

86.61%

2500+

€0.27

88.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
5 mm
Outer Diameter
9 mm
Width
0.6 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G