

€4.14/ pieceexcl. VAT
€5.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.14 | - |
10+ | €1.73 | 58.26% |
25+ | €1.16 | 72.02% |
50+ | €0.84 | 79.82% |
100+ | €0.63 | 84.86% |
200+ | €0.49 | 88.07% |
500+ | €0.40 | 90.37% |
1000+ | €0.36 | 91.28% |
2500+ | €0.28 | 93.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 4 mm |
Outer Diameter | 11 mm |
Width | 0.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |