IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-0409-006

  • ERIKS:13570102
Image 1
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€2.34

46.98%

25+

€1.24

71.98%

50+

€0.74

83.19%

100+

€0.46

89.66%

200+

€0.40

90.95%

500+

€0.36

91.81%

1000+

€0.32

92.67%

2500+

€0.27

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
4 mm
Outer Diameter
9 mm
Width
0.6 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G