IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTI-1628-01

  • ERIKS:13570101
Image 1
Iglidur® G Imperial Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.04

-

10+

€3.69

26.79%

25+

€2.57

49.06%

50+

€1.94

61.51%

100+

€1.50

70.19%

200+

€1.37

72.83%

500+

€1.20

76.23%

1000+

€0.99

80.38%

2500+

€0.86

83.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTI
Shaft diameter
1 in
Outer Diameter
1.75 mm
Width
0.585 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G