IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTI-1220-01

  • ERIKS:13570100
Image 1
Iglidur® G Imperial Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€3.42

28.00%

25+

€2.26

52.40%

50+

€1.65

65.20%

100+

€1.22

74.40%

200+

€1.12

76.40%

500+

€0.95

80.00%

1000+

€0.82

82.80%

2500+

€0.70

85.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTI
Shaft diameter
3/4 in
Outer Diameter
1.25 mm
Width
0.585 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G